Page 1 of 6

Next

Compare
7310BYG

COMPARE

7310BYG

Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 7310BYG

BDI # 1187789

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254256
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5310NRJC3

COMPARE

5310NRJC3

Description
5310NRJC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 5310NRJC3

BDI # 17757786

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: Yes
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3311BTNC3

COMPARE

3311BTNC3

Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW

NSK

Part # 3311BTNC3

BDI # 17757753

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3309BTNC3

COMPARE

3309BTNC3

Description
3309BTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3309BTNC3

BDI # 17757741

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3306BTNC3

COMPARE

3306BTNC3

Description
3306BTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW

NSK

Part # 3306BTNC3

BDI # 17757726

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY