1213KJ
Description
1213KJ SELF ALIGNING BALL BRG ; 65MM BOREX120MM ODX23MM W 2-ROW
Part # 1213KJ
BDI # 1183690
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2220KJ
Description
2220KJ SELF ALIGNING BALL BRG ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 2220KJ
BDI # 1184016
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1320KJC3
Description
1320KJC3 SELF ALIGNING BALL BRG ; 100MM BORE 215MM OD 47MM W 2ROW
Part # 1320KJC3
BDI # 17762641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1212KTN
Description
1212KTN SELF ALIGNING BALL BRG ; 60MM BOREX110MM ODX22MM W 2-ROW
Part # 1212KTN
BDI # 1183687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing