Page 1 of 15

Next

Compare
7006CSN24TRDULP2

COMPARE

7006CSN24TRDULP2

Description
7006CSN24TRDULP2 PRECISION AC BALL BRG

NSK

Part # 7006CSN24TRDULP2

BDI # 17758215

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
80BER19XTXV1VSUELP2

COMPARE

80BER19XTXV1VSUELP2

Description
80BER19XTXV1VSUELP2 PREC AC BALL BRG ; 80MM BOREX110MM ODX16MM W

NSK

Part # 80BER19XTXV1VSUELP2

BDI # 20838165

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Ultra High Speed
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BSF2068DDUHP2B

COMPARE

BSF2068DDUHP2B

Description
BSF2068DDUHP2B BALL SCREW SUPPORT UNIT ; 20MM BOREX68MM ODX28MM W 2-ROW

NSK

Part # BSF2068DDUHP2B

BDI # 20330677

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
25BGR10HTDUELP2

COMPARE

25BGR10HTDUELP2

Description
25BGR10HTDUELP2 AC BALL BEARING ; 25MM BOREX47MM ODX12MM W

NSK

Part # 25BGR10HTDUELP2

BDI # 24666819

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Ultra High Precision | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BSN3072DDUHP2BDT

COMPARE

BSN3072DDUHP2BDT

Description
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW

NSK

Part # BSN3072DDUHP2BDT

BDI # 23597904

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY