7307BL1BG
Description
7307BL1BG ANGULAR CONTACT BALL BEARING ; SMALL SIZE
Part # 7307BL1BG
BDI # 1213230
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6221C3
Description
6221C3 DEEP GROOVE BALL BEARING ; 105MM ID 190MM OD 36MM W OPEN
Part # 6221C3
BDI # 1207473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
861
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22224EMW33
Description
22224EMW33 SPHERICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # 22224EMW33
BDI # 1198527
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6218C3
Description
6218C3 DEEP GROOVE BALL BEARING ; 90MM ID 160MM OD 30MM W OPEN
Part # 6218C3
BDI # 1207362
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6407
Description
6407 DEEP GROOVE BALL BEARING ; 35MM ID 100MM OD 25MM W OPEN
Part # 6407
BDI # 1209192
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No