4T-H414249/H414210
Description
4T-H414249/H414210 TAPERED ROLLER BRG ; 2.8125"X5.375"X1.625" CARB STL
Part # H414249/H414210
BDI # 1219743
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-H414249 (1) | 4T-H414210 (1)
Basic Number:
H414249
Precision Class:
Standard
4T-48290/48220
Description
4T-48290/48220 TAPERED ROLLER BEARING ; 5"X7.1875"X1.5625" CARB STL
Part # 48290/48220
BDI # 17142551
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.187
Outside Diameter - Millimeter:
182.56
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-48290 (1) | 4T-48220 (1)
Basic Number:
48290
Precision Class:
Standard
7307BL1BG
Description
7307BL1BG ANGULAR CONTACT BALL BEARING ; SMALL SIZE
Part # 7307BL1BG
BDI # 1213230
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6203ZZ/15.875C3/EM
Description
6203ZZ/15.875C3/EM BALL BEARING ; 5/8"BORE 1.575"OD .472"W SINGLE ROW
Part # 6203ZZ/15.875C3/EM
BDI # 1206257
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
241
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR1305EL
Description
MR1305EL CYLINDRICAL ROLLER BEARING ; 25MM IDX62MM ODX17MM W OPEN
Part # MR1305EL
BDI # 17148177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452800
Number of Rows of Rollers:
Single Row