6207LLBC3/EM
Description
6207LLBC3/EM DEEP GROOVE BALL BEARING ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207LLBC3/EM
BDI # 1206668
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
444
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ASS202-010N
Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # ASS202-010N
BDI # 1214840
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6205LLBC3/EM
Description
6205LLBC3EM DUPLICATE USE 17143962 02/24 ; 25MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6205LLBC3/EM
BDI # 1206418
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6201ZZC3/EM
Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZC3/EM
BDI # 1205960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206ZZC3/EM
Description
6206ZZC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SHIELDED
Part # 6206ZZC3/EM
BDI # 1206620
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No