6005LLU
Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLU
BDI # 1204622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206LLU
Description
6206LLU DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLU
BDI # 1206561
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203LLUC3/EM
Description
6203LLUC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # 6203LLUC3/EM
BDI # 1206203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208LLUC3/EM
Description
6208LLUC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLUC3/EM
BDI # 1206799
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308LLUC3/EM
Description
6308LLUC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SEALED
Part # 6308LLUC3/EM
BDI # 1208358
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1130
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No