6310C3
Description
6310C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 6310C3
BDI # 1208473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
600
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202ZZ/16C3/EM
Description
6202ZZ/16C3/EM DEEP GROOVE BALL BEARING ; 16MM ID 35MM OD 11MM W DOUBLE SHIELDED
Part # 6202ZZ/16C3/EM
BDI # 1206069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16007
Description
16007 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 9MM W OPEN
Part # 16007
BDI # 1197430
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259061
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302ZZNR
Description
6302ZZNR DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM W DOUBLE SHIELDED
Part # 6302ZZNR
BDI # 1207914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
276
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6021ZC3
Description
6021ZC3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 105MM ID 160MM OD 26MM W
Part # 6021ZC3
BDI # 1205397
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
805
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No