UCFL205D1
Description
UCFL205D1 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE
Part # UCFL205D1
BDI # 1233232
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553884
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
6006LLU
Description
6006LLU DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SEALED
Part # 6006LLU
BDI # 17143494
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258993
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AEL205-100D1
Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # AEL205-100D1
BDI # 1214000
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564266
Mounting Method:
Eccentric Collar
6211NR
Description
6211NR DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211NR
BDI # 1207044
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259215
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
AS204-012D1
Description
AS204-012D1 INSERT BEARING ; 0.75 IN IDX1.8504 IN ODX0.9843 IN W
Part # AS204-012D1
BDI # 1214691
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Global Part Number GPN:
564353
Mounting Method:
Set Screw