Page 1 of 2

Next

Compare
AELS204-012D1NR

COMPARE

AELS204-012D1NR

Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID

NTN

Part # AELS204-012D1NR

BDI # 1214179

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCS205-100D1NR

COMPARE

UCS205-100D1NR

Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW

NTN

Part # UCS205-100D1NR

BDI # 1234750

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty | Steel Cage | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.112
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AELS205-100NR

COMPARE

AELS205-100NR

Description
AELS205-100NR INSERT BEARING

NTN

Part # AELS205-100NR

BDI # 1214195

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
6211NRC3

COMPARE

6211NRC3

Description
6211NRC3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN

NTN

Part # 6211NRC3

BDI # 1207045

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 589
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6213NRC3

COMPARE

6213NRC3

Description
6213NRC3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W OPEN

NTN

Part # 6213NRC3

BDI # 1207173

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 653
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY