UC207-104D1
Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW
Part # UC207-104D1
BDI # 1231958
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564649
Mounting Method:
Set Screw
UC209-112D1
Description
UC209-112D1 INSERT BEARING ; 1.75"ID 3.3465"OD 1.937"W SET SCREW
Part # UC209-112D1
BDI # 1232003
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564665
Mounting Method:
Set Screw
UCS207-106LD1NR
Description
UCS207-106LD1NR INSERT BEARING ; 1.375"ID 2.8346"OD 1.689"W SET SCREW
Part # UCS207-106LD1NR
BDI # 1234769
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
7210BG
Description
7210BG ANGULAR CONTACT BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 7210BG
BDI # 1212668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254115
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7412BG
Description
7412BG ANGULAR CONTACT BALL BEARING ; 60MM ID 150MM OD 35MM W OPEN
Part # 7412BG
BDI # 1213397
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253970
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)