4T-HM801349
Description
4T-HM801349 TAPERED RLR BRG CONE ; 1.5938"X1.125"
Part # HM801349
BDI # 17142746
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
40.488
Bore - Inch:
1.594
Other Features:
Heavy Medium Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
HM801349
7210BG
Description
7210BG ANGULAR CONTACT BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 7210BG
BDI # 1212668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254115
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU319EG1C3
Description
NU319EG1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM
Part # NU319EG1C3
BDI # 1227242
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453856
Number of Rows of Rollers:
Single Row
NU319G1C3
Description
NU319G1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM
Part # NU319G1C3
BDI # 1227247
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453857
Number of Rows of Rollers:
Single Row
5309NR
Description
5309NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309NR
BDI # 1203859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)