5216C3

COMPARE

5216C3

Description
5216C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 80MM ID 140MM OD 44.4MM W

NTN

Part # 5216C3

BDI # 1203735

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256947
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7205BGC3

COMPARE

7205BGC3

Description
7205BGC3 ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 15MM W

NTN

Part # 7205BGC3

BDI # 1212358

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5311NR

COMPARE

5311NR

Description
5311NR ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 49.2MM W OPEN

NTN

Part # 5311NR

BDI # 1203881

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256999
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5311S

COMPARE

5311S

Description
5311S ; POR DOUBLE ROW BALL BEARING

NTN

Part # 5311S

BDI # 17143287

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5308SC3

COMPARE

5308SC3

Description
5308SC3 ; POR DOUBLE ROW BALL BEARING

NTN

Part # 5308SC3

BDI # 17142903

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY