Page 1 of 2

Next

Compare
22217EAKW33C3

COMPARE

22217EAKW33C3

Description
22217EAKW33C3 SPHERICAL ROLLER BEARING ; 85MMX150MMX36MM TAPRD BORE

NTN

Part # 22217EAKW33C3

BDI # 1198364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MR5211

COMPARE

MR5211

Description
MR5211 BEARING INNER RING ; 55MM IDX66.9MM OD

NTN

Part # MR5211

BDI # 17148599

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.634
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452875
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
5216C3

COMPARE

5216C3

Description
5216C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 80MM ID 140MM OD 44.4MM W

NTN

Part # 5216C3

BDI # 1203735

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256947
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7205BGC3

COMPARE

7205BGC3

Description
7205BGC3 ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 15MM W

NTN

Part # 7205BGC3

BDI # 1212358

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22211EAKW33C3

COMPARE

22211EAKW33C3

Description
22211EAKW33C3 SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM TAPRD BORE

NTN

Part # 22211EAKW33C3

BDI # 1198181

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY