TS3-6E-22348BL1K#01
Description
TS3-6E-22348BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-22348BL1K 01
BDI # 17149924
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22348BKW33C3
Description
22348BKW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 240MMX500MMX155MM
Part # 22348BKW33C3
BDI # 1199343
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22348BW33
Description
22348BW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 240MMX500MMX155MM
Part # 22348BW33
BDI # 17140434
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH949549/HH9#05
Description
HH949549/HH9 05 TAPERED ROLLER BEARING ; 9"ID 19.25"OD 10"W
Part # HH949549/HH9#05
BDI # 1219881
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
HH949549
T-E1-HH949549/HH#02
Description
T-E1-HH949549/HH 02 TAPERED ROLLER BRG ; NON RETURNABLE 9"ID 19.25"OD 10"W
Part # T-E1-HH949549/HH#02
BDI # 1231126
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Precision Class:
Standard
Basic Number:
HH949549