KP3ALFS428

COMPARE

KP3ALFS428

Description
KP3ALFS428 AIRFRAME CONT BALL BRG ; 0.19"X0.5"X0.237" SGL ROW

RBC BEARINGS

Part # KP3ALFS428

BDI # 795666

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 4.978
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.5

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
JB042XP0

COMPARE

JB042XP0

Description
JB042XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # JB042XP0-RBC

BDI # 797058

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.875
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B542DDFS428

COMPARE

B542DDFS428

Description
B542DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B542DDFS428

BDI # 794619

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY