NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS815-25T 1IN KWSS
Description
NS815-25T 1IN KWSS SPROCKET ; 614-31-1 MOLDED SPLIT
Part # 9967355
BDI # 18145653
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
4 HSB X 1.375 STL OMEGA 7300295
Description
4 HSB X 1.375 STL OMEGA 7300295 ; ELASTOMERIC COUPLING HUB
Part # 9648876
BDI # 18140409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; 614-61-3 SPLIT
Part # 9168070
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS8500-27T 1-1/4IN 1KW1SS PA
Description
NS8500-27T 1-1/4IN 1KW1SS PA SPROCKET ; 614-196-3 MOLDED SPLIT
Part # 8500770
BDI # 22464064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore