NS5700-25T 1-1/4IN KWSS

COMPARE

NS5700-25T 1-1/4IN KWSS

Description
NS5700-25T 1-1/4IN KWSS SPROCKET ; 614-64-3 MOLDED SPLIT

REXNORD

Part # 9168255

BDI # 18145611

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-24T 1-1/4IN KWSS

COMPARE

NS5700-24T 1-1/4IN KWSS

Description
NS5700-24T 1-1/4 KW SS SPROCKET ; POR 614-59-3 MOLDED SPLIT

REXNORD

Part # 9120290

BDI # 18145608

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.81
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY