NS881-21T 1IN KWSS

COMPARE

NS881-21T 1IN KWSS

Description
NS881-21T 1IN KWSS SPROCKET ; 614-42-1 MOLDED SPLIT

REXNORD

Part # 9168185

BDI # 18146048

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 129.997
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-25T 1IN KWSS

COMPARE

NS881-25T 1IN KWSS

Description
NS881-25T 1IN KWSS SPROCKET ; 614-44-1 MOLDED SPLIT

REXNORD

Part # 9168205

BDI # 18146054

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-21T 1-1/4IN KWSS

COMPARE

NS881-21T 1-1/4IN KWSS

Description
NS881-21T 1-1/4IN KWSS SPROCKET ; 614-42-3 MOLDED SPLIT

REXNORD

Part # 9168190

BDI # 18146049

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 129.997
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-27T 1-1/4IN KWSS

COMPARE

NS881-27T 1-1/4IN KWSS

Description
614-45-3 ; POR NS881-27T 1 1/4 KW SS MTO

REXNORD

Part # 9120280

BDI # 18141319

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-23T 1IN KWSS

COMPARE

NS881-23T 1IN KWSS

Description
NS881-23T 1" KW SS SPROCKET ; POR 614-43-1 MOLDED SPLIT

REXNORD

Part # 9168195

BDI # 18146052

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: 881 Series Molded Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY