NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB X 1.125 STL OMEGA 7300235 ; ELASTOMERIC COUPLING HUB
Part # 9648795
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
5 HSB X 1.625 STL OMEGA 7300330
Description
5 HSB X 1.625 STL OMEGA 7300330 ; ELASTOMERIC COUPLING HUB
Part # 9648934
BDI # 18141154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
4 HSB X 1.375 STL OMEGA 7300295
Description
4 HSB X 1.375 STL OMEGA 7300295 ; ELASTOMERIC COUPLING HUB
Part # 9648876
BDI # 18140409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM 1IN WRAPFLEX 0789333
Description
5R HSB PM 1IN WRAPFLEX 0789333 ; 1/4"X1/8" KW 2SS COUPLING HUB
Part # 4500034
BDI # 18483431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs