ZN82207
Description
ZN8 2207 TAKE-UP ROLLER BEARING ; 2.4375" DIA BORE X 7-13/16" OAL CI
Part # 7554530
BDI # 18148469
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Other Features:
Double Row | Non-Expansion | Curved Slot | Clearance Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1
Slot Width - Millimeter:
25.4
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
SUCFS208C-40-PA-OP-O
Description
REXNORD SUCFS208C-40-PA-OP-O
Part # SUCFS208C-40-PA-OP-O
BDI # 20099699
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
47
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Orange Open End Cap | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
Number of Mounting Holes:
4
SUCFS208C-40-PA-CL-O
Description
REXNORD SUCFS208C-40-PA-CL-O
Part # SUCFS208C-40-PA-CL-O
BDI # 20099698
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
47
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Orange Open End Cap | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
P2B208TE
Description
P2B208TE PILLOW BLOCK ROLLER BEARING ; 2-1/2" BORE 2 BOLT CAST IRON
Part # P2B208TE
BDI # 22370373
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90.17
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing