Page 1 of 2

Next

Compare
612-655132

COMPARE

612-655132

Description
SPLITSHAFT COLLAR1-1/2WKW ; BORE SHAPE: ROUND; COLLAR

REXNORD

Part # 1501319

BDI # 19435567

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 38.1
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D16MM PA 612-655092

COMPARE

612 D16MM PA 612-655092

Description
612 D16MM PA 612-655092 SPLIT COLLAR ; NON RETURNABLE

REXNORD

Part # 10129496

BDI # 24109197

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 11.684
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.38
Outside Diameter - Millimeter: 35.052
Bore - Millimeter: 15.875
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1-1/4IN 1KW PA 612-655122

COMPARE

612 D1-1/4IN 1KW PA 612-655122

Description
612 D1-1/4IN 1KW PA 612-655122 ; SPLIT COLLAR NON RETURNABLE

REXNORD

Part # 612 D1-1/4IN 1KW PA 612-655122

BDI # 24109201

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1IN 1KW PA 612-655112

COMPARE

612 D1IN 1KW PA 612-655112

Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; NON RETURNABLE

REXNORD

Part # 612 D1IN 1KW PA 612-655112

BDI # 24109199

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.97
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.77
Outside Diameter - Millimeter: 44.958
Bore - Millimeter: 25.4
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1-1/4IN PA 612-608463

COMPARE

612 D1-1/4IN PA 612-608463

Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON RETURNABLE

REXNORD

Part # 10129490

BDI # 24109063

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY