20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS COUPLING HUB
Part # 4500046
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
ZMC9115
Description
ZMC9115 CARTRIDGE ROLLER BEARING ; 1-15/16" BORE 4-17/32" OD 2-9/16" WID
Part # 7568767
BDI # 18148867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
80.162
Length Thru Bore - Inch:
3.156
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
20R HSB PM 1.875 WRAPFLEX 0789452
Description
20R HSB PM 1.875 WRAPFLEX 0789452 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 4500065
BDI # 18483976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20 HSB X 1.6875 STL OMEGA 7300656
Description
20 HSB X 1.6875 STL OMEGA 7300656 ; ELASTOMERIC COUPLING HUB
Part # 9650178
BDI # 18139256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20R HSB PM 2.250 WRAPFLEX 0794087
Description
20R HSB PM 2.250 WRAPFLEX 0794087 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 10057844
BDI # 21473825
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs