NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
5215U
Description
5215U INSERT ROLLER BEARING ; 2-15/16" ID X 130MM OD X 2.13" WD
Part # 7556130
BDI # 18140877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
54.102
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
123.698
Length Thru Bore - Inch:
4.87
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5307U
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD
Part # 7556170
BDI # 18140881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
135.128
Length Thru Bore - Inch:
5.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8IN KWSS SPROCKET ; 614-42-14 MOLDED SPLIT
Part # 9120260
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN PLN
Description
NS7700-16T 1-3/8IN PLN SPROCKET ; 614-62-21 MOLDED SPLIT
Part # 9120298
BDI # 18145627
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore