Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
NP2.7/16
Description
NP2.7/16 PILLOW BLOCK MOUNTED UNIT ; 2-7/16" ID 69.9MM 240MM OAL X 142.3MM HT
Part # NP2.7/16
BDI # 1192119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.07
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
NP1.15/16
Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT
Part # NP1.15/16
BDI # 1192048
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
4