SFT2

COMPARE

SFT2

Description
SFT2 FLANGE MOUNTED UNIT ; 2 BOLT

RHP BEARING

Part # SFT2

BDI # 1413374

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.55
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 184
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP2.7/16

COMPARE

NP2.7/16

Description
NP2.7/16 PILLOW BLOCK MOUNTED UNIT ; 2-7/16" ID 69.9MM 240MM OAL X 142.3MM HT

RHP BEARING

Part # NP2.7/16

BDI # 1192119

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.07
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
Loading Price
QTY
SF1.7/16

COMPARE

SF1.7/16

Description
SF1.7/16 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.7/16

BDI # 1193833

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
NP1.15/16

COMPARE

NP1.15/16

Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT

RHP BEARING

Part # NP1.15/16

BDI # 1192048

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
SF7/8

COMPARE

SF7/8

Description
SF7/8 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF7/8

BDI # 1193928

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY