NP1.15/16

COMPARE

NP1.15/16

Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT

RHP BEARING

Part # NP1.15/16

BDI # 1192048

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
MSF3

COMPARE

MSF3

Description
MSF3 FLANGE MOUNTED UNIT ; 4-BOLT 3" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF3

BDI # 1191216

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 215
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
NP1.15/16DEC

COMPARE

NP1.15/16DEC

Description
NP1.15/16DEC PILLOW BLOCK MOUNTED UNIT

RHP BEARING

Part # NP1.15/16DEC

BDI # 1192049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY