NCF 3011 CV
Description
NCF 3011 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 3011 CV
BDI # 24002498
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22209 MB C3 W33
Description
22209 MB C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 22209 MB C3 W33
BDI # 346270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22208 C C3 W33
Description
22208 C C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 22208 C C3 W33
BDI # 346264
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
N 207 EM
Description
N 207 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 207 EM
BDI # 23990074
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 2306 EM C3
Description
NUP 2306 EM C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NUP 2306 EM C3
BDI # 24004927
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No