Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
SFT-16T
Description
SFT-16T FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 705479
BDI # 349220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
16827
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
SFC-20T
Description
SFC-20T FLANGE CARTRIDGE BEARING UNIT ; 1-1/4" BORE 4.1" BOLT CIRCLE 4 HOLE
Part # 705463
BDI # 353366
Features
Cartridge Pilot Diameter - Inch:
3.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
19399
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SFT-12TC
Description
SFT-12TC FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # 705856
BDI # 349216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
16804
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
SF-23T
Description
SF-23T FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 705431
BDI # 349170
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12079
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130