6205-2RSH
Description
6205-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH
BDI # 1417449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204 A-2Z/C3
Description
3204 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX47MMX20.6MM
Part # 3204 A-2Z/C3
BDI # 1250274
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258109
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6008 2RSJEM
Description
6008 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMB 68MMOD 15MMWD
Part # 6008 2RSJEM
BDI # 21988065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206 2ZJEM
Description
6206 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX62MMX16MM
Part # 6206 2ZJEM
BDI # 21480020
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No