NN 3018 KTN9/SP
Description
NN 3018 KTN9/SP CYL ROLLER BRG ; NON-RETURNABLE 90MM BORE 140MM OD 37 WID
Part # NN 3018 KTN9/SP
BDI # 1417687
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455313
Number of Rows of Rollers:
Double Row
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
33205
Description
33205 TAPERED ROLLER BRG ; NON-RETURNABLE 25MMX52MMX22MM
Part # 33205
BDI # 1419349
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33205
NU 318 ECM/C3
Description
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1
Part # NU 318 ECM/C3
BDI # 1418652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455822
Number of Rows of Rollers:
Single Row
32006 X
Description
32006 X/Q TAPERED ROLLER BRG ; NON-RETURNABLE 30MMX55MMX17MM OLD
Part # 32006 X/Q
BDI # 1418353
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32006