NU 206 ECP
Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP
BDI # 1420103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455439
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61809-2RS1
Description
61809-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 58MM OD 7MM WD
Part # 61809-2RS1
BDI # 1416318
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2990
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
1209 EKTN9
Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9
BDI # 1418606
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing