SY 1. TF
Description
SY 1. TF PILLOW BLOCK BALL BRG ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SY 1. TF
BDI # 1422069
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
501361
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FYTB 50 TF
Description
FYTB 50 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE
Part # FYTB 50 TF
BDI # 1420113
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554730
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
C2F100SSG
Description
MRC.C2F100SSG FLANGED BLOCK BRG ; NON-RETURNABLE 1"B 3.9" BOLT CIRCLE
Part # MRC.C2F100SSG
BDI # 663603
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Stainless Steel Insert | With Set Screw
Global Part Number GPN:
553459
Housing Style:
2 Bolt Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
P2B 100-TF
Description
P2B 100-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 100-TF
BDI # 21587063
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
YAR 204-012-2F
Description
YAR 204-012-2F INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # YAR 204-012-2F
BDI # 1422076
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564855
Mounting Method:
Set Screw