3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
2307 E-2RS1TN9/C3
Description
2307 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2307 E-2RS1TN9/C3
BDI # 1269469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6301 2RSJEM
Description
6301 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 37MM OD 12MM WD
Part # 6301 2RSJEM
BDI # 1265393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006 2RSJEM
Description
6006 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 55MMOD 13MMWD
Part # 6006 2RSJEM
BDI # 21988059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2761
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213 2RSJEM
Description
6213 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MMB 120MMOD 23MMWD
Part # 6213 2RSJEM
BDI # 21988017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No