61814-2RS1
Description
61814-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 90MM OD 10MM WD
Part # 61814-2RS1
BDI # 1420918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2128
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS1/C2
Description
6206-2RS1/C2 DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 62MMOD 16MM WDS
Part # 6206-2RS1/C2
BDI # 1417040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C2-Snug
Internal Special Features:
No
Snap Ring:
No
W 61905-2RS1
Description
W 61905-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD SR 2 SEALS
Part # W 61905-2RS1
BDI # 1308814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NA 4900.2RS
Description
NA 4900.2RS NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA 4900.2RS
BDI # 1419637
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
GE 80 ES-2RS
Description
GE 80 ES-2RS SPHERICAL PLAIN BRG ; 80MM BORE 45MM HOUSING WID 120MM OD
Part # GE 80 ES-2RS
BDI # 1418333
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes