3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22213 EK
Description
22213 EK SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID
Part # 22213 EK
BDI # 1417222
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
XLS1-3/4-BRZ
Description
MRC.XLS1-3/4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215 BECBY
Description
7215 BECBY ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 7215 BECBY
BDI # 1265740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257684
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22209 EK/C3
Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT
Part # 22209 EK/C3
BDI # 1417634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing