6207-ZNR
Description
6207-ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6207-ZNR
BDI # 1264970
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1802
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5206CFG
Description
MRC.5206CFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5206CFG
BDI # 662806
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256118
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
311MFG
Description
MRC.311MFG DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 120MMOD 29MM WD
Part # MRC.311MFG
BDI # 662544
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4393
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes