NU 309 ECP

COMPARE

NU 309 ECP

Description
NU 309 ECP CYLINDRICAL RLR BRG ; 45MM BORE 100MM OD 25 WID RBEC 1

SKF

Part # NU 309 ECP

BDI # 1419935

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455763
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY