6200-2ZNR
Description
6200-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6200-2ZNR
BDI # 1414707
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6309-2RS1NR
Description
6309-2RS1NR DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6309-2RS1NR
BDI # 1260343
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6204-2RSHNR
Description
6204-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2RSHNR
BDI # 1414755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
211 NR
Description
211 NR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211 NR
BDI # 1266937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2528
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6014 NR/C4
Description
6014 NR/C4 DEEP GROOVE BALL BEARING ; PACK CODE 12
Part # 6014 NR/C4
BDI # 1255389
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
Yes