UCFH206-20-SS-OEC

COMPARE

UCFH206-20-SS-OEC

Description
UCFH206-20-SS-OEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE SS

SYSTEM PLAST

Part # 79206NRA/SS-EC

BDI # 23998120

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Open End Cap | Black Housing

Housing Style: 2 Bolt Flange Block
Housing Material: Polyamide
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY