Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
471550
Bushing Series:
SH
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.538
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Hub Diameter - Inch:
4.375
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs