22228KEJW33C3
Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE
Part # 22228KEJW33C3
BDI # 1317031
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HM127446-90012
Description
HM127446-90012 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS D
Part # HM127446-90012
BDI # 1358074
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Bore - Millimeter:
131.75
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
658809
Assembly Components:
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K85507 (2) | K85525 (1) | K86860 (2) | K89716 (1)
Basic Number:
HM127446
Precision Class:
Standard
74525-90099
Description
74525-90099 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-1-ROW 8-12OD
Part # 74525-90099
BDI # 1350713
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
133.35
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
657008
Assembly Components:
74525 (2) | 74850 (2) | Y4S-74850 (1)
Basic Number:
74525
Precision Class:
Standard
H244848TD-90021
Description
H244848TD-90021 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Part # H244848TD-90021
BDI # 1356801
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Bore - Millimeter:
219.075
Other Features:
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Global Part Number GPN:
656290
Assembly Components:
H244848TD (1) | H244810 (2) | H244810EA (1)
Basic Number:
H244848
Precision Class:
Standard