A-5220-WS R6
Description
A-5220-WS R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # A-5220-WS R6
BDI # 1353594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456400
Number of Rows of Rollers:
Single Row
140RU91 OO771 R3
Description
140RU91 OO771 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 140RU91 OO771 R3
BDI # 1310583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456297
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663805
Number of Rows of Rollers:
Single Row
IR-10412448
Description
IR-10412448 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 6.5" ID X 7.75" OD X 3"WD
Part # IR-10412448
BDI # 1360016
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
190RU91 AA774 R3
Description
190RU91 AA774 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 190RU91 AA774 R3
BDI # 1311550
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Inner and Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456332
Number of Rows of Rollers:
Single Row