RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
M802048-2
Description
M802048-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-5/8" BORE 1.01" WD
Part # M802048-2
BDI # 1366531
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Medium Duty
Global Part Number GPN:
646883
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
M802048
32017X 90KA1
Description
32017X 90KA1 TAPERED ROLLER BEARING ASSY ; 85MM ID X 130MM OD X 29MM WD
Part # 32017X 90KA1
BDI # 1424420
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
658723
Assembly Components:
X32017X (1) | Y32017X (1)
Basic Number:
32017
Precision Class:
Standard
RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
30205M-90KM1
Description
30205M-90KM1 TAPERED ROLLER BEARING ASSY ; 25MM ID X 52MM OD X 16.25MM WD
Part # 30205M-90KM1
BDI # 1424358
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660656
Assembly Components:
X30205M (1) | Y30205M (1)
Basic Number:
30205
Precision Class:
Standard