6203-ZZ
Description
6203-ZZ DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SHIELDED SR
Part # 6203-ZZ
BDI # 1424832
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
624-ZZ
Description
624-ZZ DEEP GROOVE BALL BEARING ; 4MM ID 13MM OD 5MM WD 2 SHIELD 10EA/PAK
Part # 624-ZZ
BDI # 1348114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S3KDD
Description
S3KDD DEEP GROOVE BALL BRG ; 3/8IN ID 7/8IN OD 9/32IN WD
Part # PS3KDD Z1 FS50160
BDI # 1371901
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1711
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S7KDD
Description
S7KDD Z1 FS50000 DEEP GROOVE BALL BRG ; 5/8IN ID 1-3/8IN OD 11/32IN WD
Part # S7KDD Z1 FS50000
BDI # 1371944
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1719
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
202KDD
Description
202KDD DEEP GROOVE BALL BRG ; 15MM ID 35MM OD 11MM WD
Part # P202KDD Z3 FS50000
BDI # 1424149
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1260
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No