W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JLM104948-2
Description
JLM104948-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 50MM BORE
Part # JLM104948-N0000
BDI # 1360498
Features
Component:
Cone
Width - Millimeter:
21.5
Inch - Metric:
Metric
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.846
Basic Number:
JLM104948
14137A-2
Description
14137A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 0.771" WD
Part # 14137A-20024
BDI # 1310695
Features
Component:
Cone
Width - Millimeter:
19.583
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
648440
Precision Class:
Standard
Width - Inch:
0.771
Basic Number:
14137A
RA014RRB
Description
RA014RRB + COL INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # RA014RRB + COL
BDI # 1371287
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561655
Mounting Method:
Eccentric Collar
204RR6 A4362;P204RR6 A4362
Description
P204RR6A4362 BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD SEALED
Part # P204RR6A4362
BDI # 1311998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No