YA100RRB
Description
YA100RRB INSERT BRG ; 1" BORE NARROW IR 2.047" OD
Part # YA100RRB
BDI # 1375356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Spherical
Global Part Number GPN:
482168
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546862
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184