MM208KCR
Description
MM208KCR PRECISION BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # MM208KCR
BDI # 1366737
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
30302-90KA1
Description
30302-90KA1 TAPERED ROLLER BEARING ASSY ; 15MM X 42MM X 14.25MM SINGLE ROW
Part # 30302-90KA1
BDI # 1424379
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656357
Assembly Components:
X30302 (1) | Y30302 (1)
Basic Number:
30302
Precision Class:
Standard
202KRR7
Description
202KRR7Z17P DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7Z17P
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
30215M-90KM1
Description
30215M-90KM1 TAPERED ROLLER BEARING ; POR 75MM BORE 130MM OD
Part # 30215M-90KM1
BDI # 1336424
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660686
Assembly Components:
X30215M (1) | Y30215M (1)
Basic Number:
30215
Precision Class:
Standard