Page 1 of 2

Next

Compare
30210M-90KM1

COMPARE

30210M-90KM1

Description
30210M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4 OD

TIMKEN

Part # 30210M-90KM1

BDI # 1424363

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Bore - Millimeter: 50

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660652
Assembly Components: X30210M (1) | Y30210M (1)
Basic Number: 30210
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
RA107RR

COMPARE

RA107RR

Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID

TIMKEN

Part # RA107RR + COL

BDI # 1425579

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
JM511946-90N01

COMPARE

JM511946-90N01

Description
JM511946-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD

TIMKEN

Part # JM511946-90N01

BDI # 1360741

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Bore - Millimeter: 65

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 661691
Assembly Components: JM511946 (2) | JM511910 (2) | M511910ES (1) | M511946XS (1)
Basic Number: JM511946
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
GY1104KRRB SGT

COMPARE

GY1104KRRB SGT

Description
GY1104KRRB SGT INSERT BALL BEARING ; 1-1/4" BORE IR WID 2.835" OD

TIMKEN

Part # GY1104KRRB SGT

BDI # 1425128

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Spherical
Global Part Number GPN: 561383
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
307PP;307PP Z3 FS50000

COMPARE

307PP;307PP Z3 FS50000

Description
307PP Z3 FS50000 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 21MM WD

TIMKEN

Part # 307PP Z3 FS50000

BDI # 1336517

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1483
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY