RA107RR
Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID
Part # RA107RR + COL
BDI # 1425579
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
208PP;208PP Z3 FS50000
Description
208PP Z3 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 208PP Z3 FS50000
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
307PP;307PP Z3 FS50000
Description
307PP Z3 FS50000 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 21MM WD
Part # 307PP Z3 FS50000
BDI # 1336517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1483
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GY1104KRRB SGT
Description
GY1104KRRB SGT INSERT BALL BEARING ; 1-1/4" BORE IR WID 2.835" OD
Part # GY1104KRRB SGT
BDI # 1425128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
561383
Mounting Method:
Set Screw
GN111KRRB
Description
GN111KRRB + COL INSERT BRG ; 1-11/16" BORE IR WID 3.937" OD
Part # GN111KRRB + COL
BDI # 1425091
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
58.75
Outer Race Profile:
Spherical
Global Part Number GPN:
561248
Mounting Method:
Eccentric Collar